Check Availability
  • STRANCO INC 

    Reflective Letter Label, A, Reflective White, 4" Character Height, 5 PK

  • Item # 41R051
  • Mfr. Model # DWR-4-A-5
Reflective Letter Label, A, Reflective White, 4" Character Height, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R051
Mfr. Model # DWR-4-A-5
UNSPSC #60111304
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Reflective Letter Label
Character A
Character Height 4"
Overall Height 4"
Overall Width 2-1/2"
Character Type Letters
Material Vinyl
Character Width 2-1/2"
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions