Check Availability
  • STRANCO INC 

    Reflective Letter Label, N, Reflective White, 3" Character Height, 5 PK

  • Item # 41R028
  • Mfr. Model # DWR-3-N-5
Reflective Letter Label, N, Reflective White, 3" Character Height, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41R028
Mfr. Model # DWR-3-N-5
UNSPSC #60111304
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Reflective Letter Label
Character N
Character Height 3"
Overall Height 3"
Overall Width 1-3/4"
Character Type Letters
Material Vinyl
Character Width 1-3/4"
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms