Check Availability
  • STRANCO INC 

    Reflective Letter Label, V, Reflective White, 1 EA

  • Item # 30WZ47
  • Mfr. Model # DWR-SINGLE-8-V
Reflective Letter Label, V, Reflective White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WZ47
Mfr. Model # DWR-SINGLE-8-V
UNSPSC #60111304
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Reflective Letter Label
Character V
Overall Height 8"
Overall Width 4-3/4"
Character Type Letters
Material Vinyl
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions