Check Availability
  • STRANCO INC 

    Reflective Letter Label, S, Reflective White, 5 PK

  • Item # 30WZ08
  • Mfr. Model # DWR-5-S-5
Reflective Letter Label, S, Reflective White, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WZ08
Mfr. Model # DWR-5-S-5
UNSPSC #60111304
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Reflective Letter Label
Character S
Overall Height 5"
Overall Width 2-3/4"
Character Type Letters
Material Vinyl
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions