Check Availability
  • STRANCO INC 

    Pipe Mrkr,480Volts,1-1/4 in.andSmllr,PK5

  • Item # 8AW13
  • Mfr. Model # CVC-1054-PK
Pipe Mrkr,480Volts,1-1/4 in.andSmllr,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AW13
Mfr. Model # CVC-1054-PK
UNSPSC #55121731
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Pipe Marker
Legend 480 Volts
Legend Color Black
Background Color Orange
Fits Pipe O.D. 1-1/4" and Smaller
Height 1/2"
Width 1/2"
Material Vinyl
Marker Attachment Style Self-Adhesive
Language English
Self-Adhesive Yes
Markers per Card 18
Length 1/2"
Flow Direction Arrow Not Included
* This product's country of origin is subject to change

Compliance and Restrictions