Check Availability
  • STRANCO INC 

    Numbers, No Header, Plastic, 12" x 12", Hanging, Not Retroreflective

  • Item # 23J665
  • Mfr. Model # HPS-2W1412-25
Numbers, No Header, Plastic, 12" x 12", Hanging, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23J665
Mfr. Model # HPS-2W1412-25
UNSPSC #55121704
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Projecting Aisle Sign
Sign Subject Matter Numbers
Height 12"
Width 12"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style Hanging
Header No Header
Legend 25
Sign Legend Color Black
Sign Background Color White
Sign Shape Square
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 110 Degrees F
ANSI Compliant No
OSHA Compliant No
Includes Mounting Tape
* This product's country of origin is subject to change

Compliance and Restrictions