Check Availability
Inspection Label, ENG, Maintenance, PK225
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WLK5
Mfr. Model # TC3-21016
UNSPSC #55121606
Shipping Weight 0.3 lbs
Country of Origin USA *
Height 1"
Item Inspection Label
Language English
Legend Tested for Electrical Safety
Material Polyester
No. of Labels 225
Subject Matter Maintenance
Width 2-1/4"
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In