Check Availability
  • STRANCO INC 

    Inspection Label, ENG, Maintenance, PK350

  • Item # 8NAT6
  • Mfr. Model # TCSL2-39528
Inspection Label, ENG, Maintenance, PK350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Excellent for labels exposed to rough use, abrasion, or chemicals: A clear self-laminating film seals in your inormation. The specially designed top coat lets you write with pencils, markers, or pens. 2.3-mil white film is backed by a pressure-sensitive, permanent acrylic adhesive.
Show More Close
 

Technical Specifications

Item # 8NAT6
Mfr. Model # TCSL2-39528
UNSPSC #55121606
Shipping Weight 0.3 lbs
Country of Origin USA *
Header Preventive Maintenance
Height 5/8"
Item Inspection Label
Laminated Yes
Language English
Legend By_______Date_______Next Check Date_______
Legend/Background Color Blue/White
Material Polyester
No. of Labels 350
Subject Matter Machine & Operational
Width 1-1/2"
Write on Surface Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In