Check Availability
  • STRANCO INC 

    Inspection Label, Polyester, Height: 1" x Width: 2-1/4", 225 PK

  • Item # 8AY07
  • Mfr. Model # TC3-10911
Inspection Label, Polyester, Height: 1" x Width: 2-1/4", 225 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AY07
Mfr. Model # TC3-10911
UNSPSC #55121606
Shipping Weight 0.3 lbs
Country of Origin USA *
Header Maintenance
Height 1"
Item Inspection Label
Language English
Legend By_______Date_______
Material Polyester
No. of Labels 225
Subject Matter Maintenance
Width 2-1/4"
Write on Surface Yes
* This product's country of origin is subject to change

Compliance and Restrictions