Check Availability
  • STRANCO INC 

    Inspection Label, ENG, Maintenance, PK350

  • Item # 8AXZ7
  • Mfr. Model # TC-21016
Inspection Label, ENG, Maintenance, PK350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Write-on inspection labels are excellent for applications exposed to rough use, abrasion, or chemicals. The specially designed top coat lets you write with pencils, markers, or pens.
Show More Close
 

Technical Specifications

Item # 8AXZ7
Mfr. Model # TC-21016
UNSPSC #55121606
Catalog Page 1933
Shipping Weight 0.22 lbs
Country of Origin USA *
Height 5/8"
Item Inspection Label
Language English
Legend Tested for Electrical Safety
Material Polyester
No. of Labels 350
Subject Matter Maintenance
Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In