Check Availability
Inspection Label, ENG, Maintenance, PK350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-laminating write-on Inspection Labels are excellent for applications exposed to rough use, abrasion, or chemicals: A clear self-laminating film seals in your information. The specially designed top coat lets you write with pencils, markers, or pens. 2.3-mil white film is backed by a pressure-sensitive, permanent acrylic adhesive.
Show More Close
 

Technical Specifications

Item # 8AXZ6
Mfr. Model # TC1-21016
UNSPSC #55121606
Shipping Weight 0.15 lbs
Country of Origin USA *
Height 1/2"
Item Inspection Label
Language English
Legend Tested for Electrical Safety
Material Polyester
No. of Labels 350
Subject Matter Maintenance
Width 1"
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In