Check Availability
  • STRANCO INC 

    Inspection Label, ENG, Maintenance, PK350

  • Item # 30XD57
  • Mfr. Model # TC-10904
Inspection Label, ENG, Maintenance, PK350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XD57
Mfr. Model # TC-10904
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Header GFCI Test
Height 5/8"
Item Inspection Label
Language English
Legend By_______Date_______Next Test Due_______
Legend/Background Color Green/White
Material Polyester
No. of Labels 350
Subject Matter Maintenance
Width 1-1/2"
Write on Surface Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In