Check Availability
Inspection Label, ENG, Maintenance, PK225
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XD51
Mfr. Model # TCSL3-20901
UNSPSC #55121606
Shipping Weight 0.42 lbs
Country of Origin USA *
Header Service Record
Height 1"
Item Inspection Label
Laminated Yes
Language English
Legend Serv Date_______By_______Next Serv Date_______
Legend/Background Color Black/White
Material Polyester
No. of Labels 225
Subject Matter Maintenance
Width 2-1/4"
Write on Surface Yes
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In