Check Availability
  • STRANCO INC 

    Inspection Label, ENG, Maintenance, PK350

  • Item # 30XD49
  • Mfr. Model # TC-20901
Inspection Label, ENG, Maintenance, PK350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XD49
Mfr. Model # TC-20901
UNSPSC #55121606
Shipping Weight 0.22 lbs
Country of Origin USA *
Header Service Record
Height 5/8"
Item Inspection Label
Language English
Legend Serv Date_______By_______Next Serv Date_______
Legend/Background Color Black/White
Material Polyester
No. of Labels 350
Subject Matter Maintenance
Width 1-1/2"
Write on Surface Yes
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In