Check Availability
  • STRANCO INC 

    Inspection Label, ENG, Maintenance, PK225

  • Item # 30XD44
  • Mfr. Model # TCSL3-39528
Inspection Label, ENG, Maintenance, PK225
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XD44
Mfr. Model # TCSL3-39528
UNSPSC #55121606
Shipping Weight 0.43 lbs
Country of Origin USA *
Header Preventive Maintenance
Height 1"
Item Inspection Label
Laminated Yes
Language English
Legend By_______Date_______Next Check Date_______
Legend/Background Color Blue/White
Material Polyester
No. of Labels 225
Subject Matter Maintenance
Width 2-1/4"
Write on Surface Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In