Check Availability
  • STRANCO INC 

    Floor Sign, 17"W, 17" H, UV Resistant, Vinyl

  • Item # 467F67
  • Mfr. Model # FS-17-149
Floor Sign, 17"W, 17" H, UV Resistant, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 467F67
Mfr. Model # FS-17-149
UNSPSC #55121704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Floor Sign
Legend Keep This Area Clean
Number of Panels 0
Height 17"
Width 17"
Sign Mounting Style Adhesive Floor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms