Check Availability
  • STRANCO INC 

    10-4/5" x 10-4/5" Class 7 Self-Adhesive Vinyl Vehicle Placard, Black/White, Yellow

  • Item # 8FM41
  • Mfr. Model # DOTP-0051-V10
10-4/5" x 10-4/5" Class 7 Self-Adhesive Vinyl Vehicle Placard, Black/White, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FM41
Mfr. Model # DOTP-0051-V10
UNSPSC #55121802
Shipping Weight 0.55 lbs
Country of Origin USA *
Legend Radioactive
Material Self-Adhesive Vinyl
Standards 49 CFR 172
Item Vehicle Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In