Check Availability
  • STRANCO INC 

    10-4/5" x 10-4/5" Class 6 Tagboard Vehicle Placard, Black/White

  • Item # 9P248
  • Mfr. Model # DOTP-0105-T10
10-4/5" x 10-4/5" Class 6 Tagboard Vehicle Placard, Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9P248
Mfr. Model # DOTP-0105-T10
UNSPSC #55121802
Shipping Weight 0.55 lbs
Country of Origin USA *
Legend PG III
Material Tagboard
Standards 49 CFR 172
Item Vehicle Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms