Check Availability
  • STRANCO INC 

    10-4/5" x 10-4/5" Class 4 Rigid Styrene Vehicle Placard, Black/Red, White

  • Item # 9UFZ0
  • Mfr. Model # DOTP-0042-PS
10-4/5" x 10-4/5" Class 4 Rigid Styrene Vehicle Placard, Black/Red, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UFZ0
Mfr. Model # DOTP-0042-PS
UNSPSC #55121802
Shipping Weight 0.15 lbs
Country of Origin USA *
Legend Flammable Solid
Material Rigid Styrene
Standards 49 CFR 172
Item Vehicle Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In