Check Availability
Rigid Styrene,  Vehicle Placard,  10-4/5" Width,  10-4/5" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FNM5
Mfr. Model # DOTP-0103-PS
UNSPSC #55121802
Shipping Weight 0.25 lbs
Country of Origin USA *
Legend 1.6 Explosive
Material Rigid Styrene
Standards 49 CFR 172
Item Vehicle Placard
Height 10-4/5"
Width 10-4/5"
Legend/Background Color Black/Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In