Check Availability
  • STOPOUT 

    Circuit Breaker Lockout, 120/240, Clamp-On Lockout Type, Plastic

  • Item # 45KY05
  • Mfr. Model # KDD161
Circuit Breaker Lockout, 120/240, Clamp-On Lockout Type, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KY05
Mfr. Model # KDD161
UNSPSC #46171511
Shipping Weight 0.15 lbs
Country of Origin China *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Double-Pole Circuit Breakers
Circuit Breaker Voltage 120/240
Padlock Shackle Max. Dia. 9/32"
Color Black, Red
Height 3-1/3"
Width 1-3/4"
Length 3-1/3"
Material Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 2
Features Fast, Secure Ratchet Application, Quick-Release Tab for Removal
Includes English, Spanish, and French Labels
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms