Check Availability
Circuit Breaker Lockout, 277/480/600, Slide-On Lockout Type, Plastic
  • STOPOUT 

    Circuit Breaker Lockout, 277/480/600, Slide-On Lockout Type, Plastic

  • Item # 45KY03
  • Mfr. Model # KDD280
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45KY03
Mfr. Model # KDD280
UNSPSC #46171511
Shipping Weight 0.15 lbs
Country of Origin China *
Item Circuit Breaker Lockout
Lockout Type Slide-On
For Use With Large Handle Circuit Breakers, Flip-Lever Switches
Circuit Breaker Voltage 277/480/600
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 5"
Width 5"
Length 5"
Material Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Includes 3M VHB Industrial Bonding Tape
Standards OSHA 1910.147
OSHA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms