Check Availability
  • STIR-PAK 

    MIXR SHAFT SS 3/8 DIA X 24 IN

  • Item # 8MWX7
  • Mfr. Model # 04552-00
MIXR SHAFT SS 3/8 DIA X 24 IN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8MWX7
Mfr. Model # 04552-00
UNSPSC #48101608
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Shaft
For Use With Cole-Parmer Stir-Pak and Servodyne Mixers
Material 316 Stainless Steel
Includes Stainless Steel Mixer Shaft 3/8" dia. x 24"
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.