Check Availability
  • STI 

    PVC Safety Switch Mat, 5m Cable with 4 Pin M12 Connector Termination, 36" Length, 36" Width

  • Item # 2LCR4
  • Mfr. Model # 74005-3636
PVC Safety Switch Mat, 5m Cable with 4 Pin M12 Connector Termination, 36" Length, 36" Width
Qty
  • Web Price
    $804.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety switch mat features a PVC cover on 24-ga. galvanized steel conductive plate. It is designed to handle 8.5 lb. per sq. in. minimum activation force, as well as forklift traffic up to 270 lb. per sq. in.
Show More Close
 

Technical Specifications

Item # 2LCR4
Mfr. Model # 74005-3636
UNSPSC #39121501
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Safety Switch Mat
Length 36"
Width 36"
Thickness 0.54"
Actuating Force 8.5 lb./sq. in.
Material PVC
Color Black
Contact Form SPST
Termination 5m Cable with 4 Pin M12 Connector
IP Rating 67
Standards CE,UL
* This product's country of origin is subject to change

Compliance and Restrictions