Check Availability
  • STI 

    Mounting Trim Kit, Yellow, 48" Length, Aluminum Cover Material

  • Item # 2LCT2
  • Mfr. Model # 43782-4830
Mounting Trim Kit, Yellow, 48" Length, Aluminum Cover Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This two-part perimeter and joining trim kit helps to simplify installation while providing a custom appearance around safety mat systems. The aluminum base surrounds the mat and the yellow PVC cover helps to secure the mat in place.
Show More Close
 

Technical Specifications

Item # 2LCT2
Mfr. Model # 43782-4830
UNSPSC #39121501
Shipping Weight 8.32 lbs
Country of Origin USA *
Item Mounting Trim Kit
Color Yellow
Cover Material Aluminum
Base Material Aluminum
Length 48"
Width 30"
For Use With Mfr. No. UM5-4830
Mounting Screw
Standards CE,UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.