Check Availability
  • STI 

    Mounting Trim Kit, Yellow, 30" Length, Aluminum Cover Material

  • Item # 2LCP4
  • Mfr. Model # 43782-3024
Mounting Trim Kit, Yellow, 30" Length, Aluminum Cover Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This two-part perimeter and joining trim kit helps to simplify installation while providing a custom appearance around safety mat systems. The aluminum base surrounds the mat and the yellow PVC cover helps to secure the mat in place.
Show More Close
 

Technical Specifications

Item # 2LCP4
Mfr. Model # 43782-3024
UNSPSC #39121501
Shipping Weight 6.37 lbs
Country of Origin USA *
Item Mounting Trim Kit
Color Yellow
Cover Material Aluminum
Base Material Aluminum
Length 30"
Width 24"
For Use With Mfr. No. UM5-3024
Mounting Screw
Standards CE,UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.