Check Availability
  • STI 

    Enclosure,6-1/4" H,1-1/4" D

  • Item # 49W706
  • Mfr. Model # STI-1200A-HTR240
Enclosure,6-1/4" H,1-1/4" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49W706
Mfr. Model # STI-1200A-HTR240
UNSPSC #46171604
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Enclosure
Back Enclosed
Color Clear
Material Polycarbonate
Mounting Surface
Width 4-1/8"
Depth 1-1/4"
Height 6-1/4"
For Use With Fire Pull Station
Operating Temp. -40 Degrees to 250 Degrees F
Rating Nema 3R
Standards UL/cUL Listed, ADA
Voltage 240VAC
Includes Heater Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close