Check Availability
  • STERLING ROPE 

    Webbing Spools, 1 in., Nylon, Red

  • Item # 49R702
  • Mfr. Model # WB254MS08091
Webbing Spools, 1 in., Nylon, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The standard in 1" webbing, this webbing spool from STERLING ROPE is favored for its versatility and use in slings, anchor systems, and harnesses. This tubular nylon webbing offers exceptional abrasion resistance and excellent knotability. Strength of 4000 lb. MBS or 17.8 kN.
Show More Close
 

Technical Specifications

Item # 49R702
Mfr. Model # WB254MS08091
UNSPSC #24101611
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Webbing Spools
Material Nylon
Length 300 ft.
Width 1"
Color Red
* This product's country of origin is subject to change

Welcome Sign In