Check Availability
Red Rope Bag,  Ballistic Nylon,  21" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of durable nylon, the STERLING ROPE large rope bag comes equipped with top handles, a bottom that's grommeted for drainage, a clear front pocket to store rope log, and adjustable padded backpack straps for easy hauling. Volume: 45L. Rope capacity: 400' of 1/2" diameter.
Show More Close
 

Technical Specifications

Item # 40L925
Mfr. Model # MDBAGROPEL08
UNSPSC #24111507
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Rope Bag
Color Red
Material Ballistic Nylon
Length 21"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In