Check Availability
  • STERLING ROPE 

    Pulley System, 4:1

  • Item # 40L920
  • Mfr. Model # KTAZTEK
  • (1)
Pulley System, 4:1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STERLING ROPE pulley system was originally developed as the AZTEK (Arizona Technician Edge Kit) bound loop cords and system in 2000. The AZTEK system provides a multifunctional and compact tactical rescue system. Includes ratchets, travel restraints, and edge restraints with omni swivel blocks, and 50 ft. of cord. Great for edge restraint, load release, litter rigging, and in haul systems, as an adjustable directional and more. MBS is 28 kN.
Show More Close
 

Technical Specifications

Item # 40L920
Mfr. Model # KTAZTEK
UNSPSC #46182301
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Pulley System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms