Check Availability
  • Wildland Gear Packs and Bags
  • STERLING ROPE 

    Orange Rope Bag, Ballistic Nylon, 200 ft. Storage Capacity, 19" Length

  • Item # 40L926
  • Mfr. Model # MDBAGROPEM07
Orange Rope Bag,  Ballistic Nylon,  200 ft. Storage Capacity,  19" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of durable nylon, the STERLING ROPE large rope bag comes equipped with top handles, a bottom that's grommeted for drainage, a clear front pocket to store rope log, and adjustable padded backpack straps for easy hauling. Volume: 31L. Rope capacity: 200' of 1/2" diameter.
Show More Close
 

Technical Specifications

Item # 40L926
Mfr. Model # MDBAGROPEM07
UNSPSC #24111507
Shipping Weight 0.78 lbs
Country of Origin USA *
Item Rope Bag
Color Orange
Material Ballistic Nylon
Storage Capacity 200 ft.
Length 19"
* This product's country of origin is subject to change

Welcome Sign In