Check Availability
  • STERLING ROPE 

    6 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W

  • Item # 40L918
  • Mfr. Model # SW25498SL0972
6 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STERLING ROPE nylon web sling is constructed from 1" flat webbing with ultra high-tensile webbing and maximum durability. Sling stows easily in a pocket so it's readily available to construct anchors, harnesses, drag strips, gear loops, and rescue slings. Strength of 10,116 lb. MBS or 45 kN.
Show More Close
 

Technical Specifications

Item # 40L918
Mfr. Model # SW25498SL0972
UNSPSC #24101611
Shipping Weight 0.66 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 1000 lb.
Sling Length 6 ft.
Sling Width 1"
Number of Plies 2
Sling Material Nylon
Color Yellow
Length of Sling Leg 6.0 ft.
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms