Check Availability
  • STERLING ROPE 

    6 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W

  • Item # 40L914
  • Mfr. Model # SW25498RR0972
6 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STERLING ROPE 1" flat nylon Rabbit Runner is designed for applications such as extending anchors. Web slip can also be used in a basket or choked configuration. Rated for life-safety applications. Features sewn eyes on each end for specialty rigging applications. Sling stows easily in a pocket so it's readily available to construct anchors, harnesses, drag strips, gear loops, and rescue slings. Strength of 8,000 lb. MBS or 36 kN.
Show More Close
 

Technical Specifications

Item # 40L914
Mfr. Model # SW25498RR0972
UNSPSC #24101611
Shipping Weight 0.4 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 8090 lb.
Sling Length 6 ft.
Sling Width 1"
Number of Plies 2
Sling Material Nylon
Color Yellow
Length of Sling Leg 6.0 ft.
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms