Check Availability
  • STEREN 

    3" Clinometer Compass

  • Item # 45JL16
  • Mfr. Model # 203-661
3" Clinometer Compass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45JL16
Mfr. Model # 203-661
UNSPSC #44111803
Shipping Weight 0.66 lbs
Country of Origin Taiwan *
Item Clinometer Compass
Accuracy 0.5 Degrees
Overall Height 3"
Features Azimuth Readings with Reverse Scale, Clinometer in Degrees and Percentage for Evaluation, Slopes and Heights, Reads Measurement Cards, Adjustable Eyepieces
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov