Check Availability
  • STENS 

    Edger Blade, 9 In.

  • Item # 11T605
  • Mfr. Model # 375287
Edger Blade, 9 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11T605
Mfr. Model # 375287
UNSPSC #27112203
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Edger Blade
Application Mtd/781-0080-0637
Length 9"
Size W 2-1/2" Thickness .105 Center Hole 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms