Check Availability
  • STENS 

    Edger Blade, 9 In.

  • Item # 11T595
  • Mfr. Model # 375030
Edger Blade, 9 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11T595
Mfr. Model # 375030
UNSPSC #27112203
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Edger Blade
Length 9"
Size W 2" Thickness .155 Center Hole 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms