Check Availability
  • STENNER 

    Pump Control Module, Polycarbonate

  • Item # 4VZG9
  • Mfr. Model # PCM5
Pump Control Module, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has 4 settings to operate pump when used in conjunction with a dry contact water meter.
Show More Close
 

Technical Specifications

Item # 4VZG9
Mfr. Model # PCM5
UNSPSC #40151564
Catalog Page 2681
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Pump Control Module
Material of Construction Polycarbonate
Pulse Duration 0.5 to 5 Seconds
Voltage 115V
Hz 60
Mounting Wall
For Use With Mfr. No. 45MFH1A1SUG1, 85MFH1A1SUG1, 45MFH2A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1
Special Features Offers Four Optional Settings
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions