Check Availability
  • STENNER 

    1/4 Chemical Solution Tank, Polyethylene

  • Item # 1DLW8
  • Mfr. Model # STS15N-02G1
1/4 Chemical Solution Tank, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Translucent tanks have a large fill opening, spill containment basin, and level indicators. Include mounting hardware. Compatible with all single-head StennerĀ® pump models.
Show More Close
 

Technical Specifications

Item # 1DLW8
Mfr. Model # STS15N-02G1
UNSPSC #24111803
Catalog Page 2681
Shipping Weight 19.1 lbs
Country of Origin USA *
Item Chemical Solution Tank
Material of Construction Polyethylene
Tank (Gal.) 15
Tubing Connection (In.) 1/4
Height 25-1/4"
Diameter 20-1/2"
For Use With Mfr. No. 85MJH1A1STG1-85MJL5A1STG1, SVP1H1A1S2G1-SVP4L5A1S2G1, M101LAA1SXG1-M201LCA1SXG1
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions