Check Availability
  • STEINS 

    Toe Separators, Unisex, 1-1/8" L, PK6

  • Item # 415K61
  • Mfr. Model # 765-5106-0006
Toe Separators, Unisex, 1-1/8" L, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K61
Mfr. Model # 765-5106-0006
UNSPSC #0
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Toe Separators
Color Cream
Material Foam
Width 1"
Length 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms