Check Availability
  • STEINS 

    Toe Crest, Unisex, 3-1/8" L, PK3

  • Item # 415K24
  • Mfr. Model # 768-1110-0002
Toe Crest, Unisex, 3-1/8" L, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K24
Mfr. Model # 768-1110-0002
UNSPSC #42311505
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Toe Crest
Color White
Material Silicone
Width 1-1/4"
Length 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms