Check Availability
  • STEINS 

    Moleskin Pad, Unisex, 1-1/8" L, PK8

  • Item # 415K57
  • Mfr. Model # 765-5043-0008
Moleskin Pad, Unisex, 1-1/8" L, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K57
Mfr. Model # 765-5043-0008
UNSPSC #0
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Moleskin Pad
Color Beige
Material Moleskin
Width 1"
Length 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms