Check Availability
  • STEINS 

    Metatarsal/Toe Loop, Unisex, 3-1/8" L, PK2

  • Item # 415K28
  • Mfr. Model # 768-1113-0001
Metatarsal/Toe Loop, Unisex, 3-1/8" L, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K28
Mfr. Model # 768-1113-0001
UNSPSC #0
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Metatarsal Pad with Toe Loop
Color White
Material Silicone
Width 1-1/4"
Length 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms