Check Availability
  • STEINS 

    Metatarsal/Toe Loop,Unisex,3-1/8" L,PK2

  • Item # 415K27
  • Mfr. Model # 768-1113-0000
Metatarsal/Toe Loop,Unisex,3-1/8" L,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K27
Mfr. Model # 768-1113-0000
UNSPSC #0
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Metatarsal Pad with Toe Loop
Color White
Material Silicone
Width 1-1/4"
Length 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms