Check Availability
  • STEINS 

    Metatarsal Pad,Unisex,2-3/4" L

  • Item # 415K52
  • Mfr. Model # 765-6511-0006
Metatarsal Pad,Unisex,2-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K52
Mfr. Model # 765-6511-0006
UNSPSC #0
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Metatarsal Pad
Color Pink
Material Felt
Width 2-1/4"
Length 2-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms