Check Availability
  • STEINS 

    Metatarsal Pad,Unisex,1-1/8" L,PK6

  • Item # 415K45
  • Mfr. Model # 765-2345-0006
Metatarsal Pad,Unisex,1-1/8" L,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K45
Mfr. Model # 765-2345-0006
UNSPSC #0
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Metatarsal Pad
Color Pink
Material Felt
Width 1"
Length 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms