Check Availability
  • STEINS 

    Heel Pad, Unisex, 3-7/8" L

  • Item # 415K74
  • Mfr. Model # 765-6561-0002
Heel Pad, Unisex, 3-7/8" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K74
Mfr. Model # 765-6561-0002
UNSPSC #0
Shipping Weight 0.057 lbs
Country of Origin USA *
Item Heel Pad
Color Cream
Material Foam
Width 2-1/8"
Length 3-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms