Check Availability
  • STEINS 

    Cushion Tube,Unisex,3-1/8" L,PK3

  • Item # 415K12
  • Mfr. Model # 768-1102-0002
Cushion Tube,Unisex,3-1/8" L,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K12
Mfr. Model # 768-1102-0002
UNSPSC #0
Shipping Weight 0.003 lbs
Country of Origin USA *
Item Cushion Tube
Color Tan
Material Gel
Width 1-1/4"
Length 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms