Check Availability
  • STEINS 

    Corn Pad, Unisex, 3-1/8" L

  • Item # 415K69
  • Mfr. Model # 765-3021-0009
Corn Pad, Unisex, 3-1/8" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K69
Mfr. Model # 765-3021-0009
UNSPSC #42311505
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Corn Pad
Color Beige
Material Foam
Width 7/8"
Length 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms