Check Availability
  • STEINS 

    Corn Pad, Unisex, 1-3/4" L

  • Item # 415K68
  • Mfr. Model # 765-1041-0009
Corn Pad, Unisex, 1-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K68
Mfr. Model # 765-1041-0009
UNSPSC #0
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Corn Pad
Color Pink
Material Felt
Width 1"
Length 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms