Check Availability
  • STEINS 

    Corn Pad, Unisex, 1-1/8" L

  • Item # 415K33
  • Mfr. Model # 765-5179-0006
Corn Pad, Unisex, 1-1/8" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415K33
Mfr. Model # 765-5179-0006
UNSPSC #42311505
Shipping Weight 0.007 lbs
Country of Origin USA *
Item Corn Pad
Color Cream
Material Foam
Width 1"
Length 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms